Motion
N4316
Quick Disconnect Bushing - N Bushing, 4.1875 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #00219290
MFR #N4316
List Price$2,066.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 4.1875 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #00219290
MFR #N4316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,066.69/each for your price

Overview

Mfr description
N 4-3/16 BUSHING

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1 x 1/2 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    7 in
  • Barrel Length
    6.63 in
  • Bolt Circle Diameter
    8.5 in
  • Screw Thread Size
    7/8-9
  • Screw Length
    8 in
  • Manufacturer Upc Number
    698672704144
  • UPC_NO
    698672704144
  • Weight
    68.90 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text