Overview
Mfr description
4 3/4 QDN BUSHING
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeN
- Bore TypeFinished Bore
- Keyway Size1 1/4 x 5/8 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- MaterialGray Iron - G3024
- Torque Capacity150000 in
- Screw Torque300 ft-lbs
- Barrel Diameter7.0000 in
- Barrel Length6.6400 in
- Bolt Circle Diameter8.5000 in
- Installation Torque60 ft-lbs
- Number Of Bolt Holes4
- Screw Thread Size7/8-9 in
- Screw Length8 in
- Manufacturer Catalog NumberN 4 3/4
- Manufacturer Product Page
- Manufacturer Upc Number662289351664
- UPC_NO662289351664
- Weight61.40 lbs
- CAD Drawing
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data