Motion
N X 4-3/4-KW  BUSHING

DODGE
N X 4-3/4-KW BUSHING

Quick Disconnect Bushing - N Bushing, 4.7500 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #00219338
MFR #N X 4-3/4-KW BUSHING
List Price$1,742.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N X 4-3/4-KW BUSHING

Quick Disconnect Bushing - N Bushing, 4.7500 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #00219338
MFR #N X 4-3/4-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,742.05/each for your price

Overview

Mfr description
N 4-3/4 QD BUSHING 119951

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-1/4 x 5/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    150000 in
  • Screw Torque
    3600 in
  • Max Hub Outside Diameter
    12 (CIass 30 Iron) in
  • Barrel Diameter
    7 in
  • Barrel Length
    6.62 in
  • Bolt Circle Diameter
    8-1/2 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    7/8-9 in
  • Screw Length
    8 in
  • Manufacturer Catalog Number
    119951
  • UPC_NO
    782475618620
  • Weight
    80.00 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text