Motion
N-4-7/8
N Bushing, 4-7/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #00219347
MFR #N-4-7/8
Price$2,111.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Bushing, 4-7/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #00219347
MFR #N-4-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,111.61/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/8 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
N-4-7/8 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text