Motion
N 5
Quick Disconnect Bushing - N Bushing, 5 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Gray Iron - G3031 Material
MI ITEM #00219366
MFR #N 5
List Price$5,295.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 5 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Gray Iron - G3031 Material
MI ITEM #00219366
MFR #N 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,295.30/each for your price

Overview

Mfr description
5 QDN BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished Bore
  • Keyway Size
    1 1/4 x 5/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G3031
  • Torque Capacity
    150000 in
  • Screw Torque
    300 ft-lbs
  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.6400 in
  • Bolt Circle Diameter
    8.5000 in
  • Installation Torque
    60 ft-lbs
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    7/8-9 in
  • Screw Length
    8 in
  • Manufacturer Catalog Number
    N 5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289322008
  • UPC_NO
    662289322008
  • Weight
    57.00 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text