Motion
N X 5-7/8-KW  BUSHING

DODGE
N X 5-7/8-KW BUSHING

Quick Disconnect Bushing - N Bushing, 5.8750 in Bore, 10.0000 in Flg OD, 8.1200 in LTB, Cast Iron Material
MI ITEM #00219412
MFR #N X 5-7/8-KW BUSHING
Your Price$1,451.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N X 5-7/8-KW BUSHING

Quick Disconnect Bushing - N Bushing, 5.8750 in Bore, 10.0000 in Flg OD, 8.1200 in LTB, Cast Iron Material
MI ITEM #00219412
MFR #N X 5-7/8-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,451.71/each(List $1,742.05)

Overview

Mfr description
N 5-7/8 QD BUSHING 119960
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-1/2 x 7/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    150000 in
  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.2500 in
  • Bolt Circle Diameter
    8.5000 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    7/8-9
  • Screw Length
    8 in
  • Manufacturer Catalog Number
    119960
  • Manufacturer Catalog
  • Includes
    Bolts & Washers
  • Manufacturer Upc Number
    782475618781
  • UPC_NO
    782475618781
  • Weight
    44.00 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text