Motion
P334
Quick Disconnect Bushing - P Bushing, 3.7500 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
MI ITEM #00219428
MFR #P334
List Price$2,517.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 3.7500 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
MI ITEM #00219428
MFR #P334

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,517.30/each for your price

Overview

Mfr description
P 3-3/4 BUSHING

Specifications

  • Bushing Size
    P
  • Bore Type
    Finished Bore
  • Keyway Size
    7/8 x 7/16 in
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Length
    7.63 in
  • Bolt Circle Diameter
    10 in
  • Screw Thread Size
    1-8
  • Screw Length
    9.5 in
  • Manufacturer Upc Number
    698672704441
  • UPC_NO
    698672704441
  • Weight
    130.60 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text