Motion
P31516

TB WOODS
P31516

Quick Disconnect Bushing - P Bushing, 3.9375 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #00219438
MFR #P31516
Price$3,208.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P31516

Quick Disconnect Bushing - P Bushing, 3.9375 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #00219438
MFR #P31516

Mfr description
P 3-15/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,208.09/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    8.2500 in
  • Barrel Length
    7.63 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    3.9375 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    9.3750 in
  • Screw Length
    9.5 in
  • Screw Thread Size
    1-8
  • Weight
    127.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    P150MM
  • Manufacturer Upc Number
    698672704489
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Screw Torque
    21.7 N-m
  • UPC_NO
    698672704489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)