Motion
P 4 1/4

BROWNING
P 4 1/4

Quick Disconnect Bushing - P Bushing, 4-1/4 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Gray Iron - G3061 Material
MI ITEM #00219457
MFR #P 4 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
P 4 1/4

Quick Disconnect Bushing - P Bushing, 4-1/4 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Gray Iron - G3061 Material
MI ITEM #00219457
MFR #P 4 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4 1/4 QDP BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    P
  • Bore Type
    Finished Bore
  • Keyway Size
    1 x 1/2 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G3061
  • Torque Capacity
    250000 in
  • Screw Torque
    450 ft-lbs
  • Barrel Diameter
    8.2500 in
  • Barrel Length
    7.6400 in
  • Bolt Circle Diameter
    10.0000 in
  • Installation Torque
    60 ft-lbs
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-8 in
  • Screw Length
    9 1/2 in
  • Manufacturer Catalog Number
    P 4 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289352029
  • UPC_NO
    662289352029
  • Weight
    119.85 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text