Motion
P 4.7/16
Quick Disconnect Bushing - P Bushing, 4.4375 in Bore, 11.7500 in Flg OD, 9.7500 in LTB, Cast Iron Material
MI ITEM #00219482
MFR #P 4.7/16
List Price$4,784.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 4.4375 in Bore, 11.7500 in Flg OD, 9.7500 in LTB, Cast Iron Material
MI ITEM #00219482
MFR #P 4.7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,784.47/each for your price

Overview

Mfr description
4 7/16 QDP BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
  • Available in popular and standard bore sizes

Specifications

  • Bushing Size
    P
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1 x 1/2 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    250000 in
  • Bolt Circle Diameter
    10 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-8 in
  • Screw Length
    9-1/2 in
  • Manufacturer Catalog Number
    7839-6407
  • Manufacturer Upc Number
    072053093483
  • UPC_NO
    072053093483
  • Weight
    114.00 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text