Motion
P4716
Quick Disconnect Bushing - P Bushing, 4.4375 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #00219486
MFR #P4716
Price$2,789.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 4.4375 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #00219486
MFR #P4716

Mfr description
P 4-7/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,789.64/each

Specifications

Dimensions

  • Barrel Diameter
    8.25 in
  • Barrel Length
    7.63 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    4.4375 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    9.3750 in
  • Screw Length
    9.5 in
  • Screw Thread Size
    1-8
  • Weight
    119.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672704564
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Product Type
    QD Bushings
  • UPC_NO
    698672704564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)