Motion
P434
Quick Disconnect Bushing - P Bushing, 4.7500 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
MI ITEM #00219508
MFR #P434
List Price$4,526.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 4.7500 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
MI ITEM #00219508
MFR #P434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,526.09/each for your price

Overview

Mfr description
P 4-3/4 BUSHING

Specifications

  • Bushing Size
    P
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-1/4 x 5/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    8.25 in
  • Barrel Length
    7.63 in
  • Bolt Circle Diameter
    10 in
  • Screw Thread Size
    1-8
  • Screw Length
    9.5 in
  • Manufacturer Upc Number
    698672704649
  • UPC_NO
    698672704649
  • Weight
    113.50 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text