Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P Bushing, 4-7/8 in Bore, 11.7500 in Flg OD, 9.3750 in LTB
Mi Item #00219511
MFR #P-4-7/8

Mfr description
P-4-7/8 BUSHING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    4-7/8 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Length Through Bore  
    9.3750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)