Motion
P5
Quick Disconnect Bushing - P Bushing, 5.0000 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
MI ITEM #00219538
MFR #P5
Your Price$2,783.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 5.0000 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
MI ITEM #00219538
MFR #P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,783.83/each(List $3,100.07)

Overview

Mfr description
P 5" BUSHING

Specifications

  • Bushing Size
    P
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-1/4 x 5/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    250000 in
  • Screw Torque
    450 ft-lbs
  • Barrel Diameter
    8-1/4 in
  • Barrel Length
    7-5/8 in
  • Bolt Circle Diameter
    10 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-8 in
  • Screw Length
    9-1/2 in
  • UPC_NO
    698672704700
  • Weight
    108.80 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text