Motion
P 5 1/2
Quick Disconnect Bushing - P Bushing, 5.5000 in Bore, 11.75 in Flg OD, 9.375 LTB, Cast Iron Material
Mi Item #00219564
MFR #P 5 1/2
Price$1,754.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 5.5000 in Bore, 11.75 in Flg OD, 9.375 LTB, Cast Iron Material
Mi Item #00219564
MFR #P 5 1/2

Mfr description
P 5 1/2 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,754.24/each

Specifications

Dimensions

  • Barrel Diameter
    8-1/4 in
  • Barrel Length
    7.625 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    5.5000 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.75 in
  • Flange Thickness  
    1.75 in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    9.375
  • Screw Length
    9-1/2 in
  • Screw Thread Size
    1-8 in
  • Set Screw Size
    7/8-9X7/8
  • Stocked Finished Bore
    5.5 in
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    11.75 in
  • Storage Dimension Width
    11.75
  • Weight
    96.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7839-1308
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    5400 in
  • UPC_NO
    697950180472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)