Motion
P51516

TB WOODS
P51516

Quick Disconnect Bushing - P Bushing, 5.9375 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #00219576
MFR #P51516
Price$3,208.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P51516

Quick Disconnect Bushing - P Bushing, 5.9375 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #00219576
MFR #P51516

Mfr description
P 5-15/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,208.09/each

Specifications

Dimensions

  • Barrel Diameter
    8-1/4 in
  • Barrel Length
    7-5/8 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    5.9375 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Keyway Size
    1-1/2 x 3/4 in
  • Length Through Bore  
    9.3750 in
  • Screw Length
    9-1/2 in
  • Screw Thread Size
    1-8 in
  • Weight
    93.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    117565
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Screw Torque
    450 ft-lbs
  • Torque Capacity
    250000 in
  • UPC_NO
    698672704830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)