Motion
P X 6-KW  BUSHING

DODGE
P X 6-KW BUSHING

Quick Disconnect Bushing - P Bushing, 6.0000 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Steel Material
MI ITEM #00219580
MFR #P X 6-KW BUSHING
Your Price$2,177.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P X 6-KW BUSHING

Quick Disconnect Bushing - P Bushing, 6.0000 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Steel Material
MI ITEM #00219580
MFR #P X 6-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,177.56/each(List $2,613.07)

Overview

Mfr description
P 6" QD BUSHING 119975

Specifications

  • Bushing Size
    P
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-1/2 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    250000 in
  • Screw Torque
    5400 in
  • Max Hub Outside Diameter
    14 (CIass 30 Iron) in
  • Barrel Diameter
    8-1/4 in
  • Barrel Length
    7.63 in
  • Bolt Circle Diameter
    10 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-8 in
  • Screw Length
    9-1/2 in
  • Manufacturer Catalog Number
    119975
  • Includes
    Key
  • UPC_NO
    782475618460
  • Weight
    70.00 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text