Motion
P 6
Quick Disconnect Bushing - P Bushing, 6.0000 in Bore, 11.75 in Flg OD, 9.375 LTB, Cast Iron Material
Mi Item #00219584
MFR #P 6
Price$1,676.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 6.0000 in Bore, 11.75 in Flg OD, 9.375 LTB, Cast Iron Material
Mi Item #00219584
MFR #P 6

Mfr description
P 6 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,676.96/each

Specifications

Dimensions

  • Barrel Diameter
    8-1/4 in
  • Barrel Length
    7.625 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    6.0000 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.75 in
  • Flange Thickness  
    1.75 in
  • Keyway Size
    1-1/2 x 1/4 in
  • Length Through Bore  
    9.375
  • Screw Length
    9-1/2 in
  • Screw Thread Size
    1-8 in
  • Set Screw Size
    7/8-9X7/8
  • Stocked Finished Bore
    6 in
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    11.75 in
  • Storage Dimension Width
    11.75
  • Weight
    93.06 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    5400 in
  • UPC_NO
    697950040196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)