Motion
P X 6-1/2-KW  BUSHING

DODGE
P X 6-1/2-KW BUSHING

Quick Disconnect Bushing - P Bushing, 6.5000 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Steel Material
Mi Item #00219592
MFR #P X 6-1/2-KW BUSHING
Price$2,177.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P X 6-1/2-KW BUSHING

Quick Disconnect Bushing - P Bushing, 6.5000 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Steel Material
Mi Item #00219592
MFR #P X 6-1/2-KW BUSHING

Mfr description
P 6-1/2 QD BUSHING 119977
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,177.56/each

Specifications

Dimensions

  • Barrel Diameter
    8-1/4 in
  • Barrel Length
    7.63 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    6.5000 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Keyway Size
    1-1/2 x 1/4 in
  • Length Through Bore  
    9.3750 in
  • Max Hub Outside Diameter
    14 (CIass 30 Iron) in
  • Screw Length
    9-1/2 in
  • Screw Thread Size
    1-8 in
  • Weight
    125.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Key
  • Manufacturer Catalog Number
    119977
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Screw Torque
    5400 in
  • Torque Capacity
    250000 in
  • UPC_NO
    782475618743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)