Overview
Mfr description
6 1/2 QDP BUSHING
- WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
- Details shown which do not affect drive function or overall weight may be changed without notification
- Bushings are made to precise tolerances
- Available in popular and standard bore sizes
Specifications
- Bushing SizeP
- Bore TypeFinished Bore
- Keyway Size1.50 x 0.75 in
- Bore Diameter
- Flange Outside Diameter
- Length Through Bore
- Manufacturer Catalog Number78396608
- Manufacturer Upc Number072053093568
- UPC_NO072053093568
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data