Motion
W X 4-3/4-KW  BUSHING

DODGE
W X 4-3/4-KW BUSHING

Quick Disconnect Bushing - W Bushing, 4.7500 in Bore, 15.0000 in Flg OD, 11.3800 in LTB, Cast Iron Material
Mi Item #00219677
MFR #W X 4-3/4-KW BUSHING
Price$4,603.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
W X 4-3/4-KW BUSHING

Quick Disconnect Bushing - W Bushing, 4.7500 in Bore, 15.0000 in Flg OD, 11.3800 in LTB, Cast Iron Material
Mi Item #00219677
MFR #W X 4-3/4-KW BUSHING

Mfr description
W 4-3/4 QD BUSHING 120183
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,603.99/each

Specifications

Dimensions

  • Barrel Diameter
    10.4200 in
  • Barrel Length
    9.0000 in
  • Bolt Circle Diameter
    12.7500 in
  • Bore Diameter  
    4.7500 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Flange Thickness  
    2.0000 in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    11.3800 in
  • Screw Length
    11-1/2 in
  • Screw Thread Size
    1-1/8-7
  • Weight
    250.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120183
  • Manufacturer Upc Number
    782475882564
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Torque Capacity
    375000 in
  • UPC_NO
    782475882564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)