Motion
SPBP-29
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-29, 1.8125 in Length
MI ITEM #00219713
MFR #SPBP-29
Your Price$97.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-29, 1.8125 in Length
MI ITEM #00219713
MFR #SPBP-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.25/each(List $111.83)

Overview

Mfr description
SPBP-29 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Part Type
    Shear Pin Bushing
  • Hub Number
    SPH-29
  • Overall Length
    1.8125 in
  • Hub Diameter
    1.2530 in
  • Flange Outside Diameter
    1.3750 in
  • Material
    Hardened Steel
  • Storage Dimension Height
    1.8125 in
  • Storage Dimension Length
    1.375 in
  • Storage Dimension Width
    1.375 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077017
  • Weight
    0.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text