Motion
JA-A
Weld-On QD Bushing Hub - Fits JA Bushings, Steel Material
MI ITEM #00219912
MFR #JA-A
Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits JA Bushings, Steel Material
MI ITEM #00219912
MFR #JA-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.38/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-21/32 in
  • Bushing Size
    JA
  • Hub Bore Diameter  
    1.37 in
  • Outside Diameter  
    2.2500 in
  • Overall Length  
    0.5625 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    Taper Bore
  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950180199

Overview

Mfr description
JA-A HUB QD WELD ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text