Motion
SH-A
Weld-On QD Bushing Hub - Fits SH Bushings, Steel Material
MI ITEM #00219932
MFR #SH-A
Price$121.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits SH Bushings, Steel Material
MI ITEM #00219932
MFR #SH-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.66/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/4 in
  • Bushing Size
    SH
  • Hub Bore Diameter  
    1.87 in
  • Outside Diameter  
    3.0000 in
  • Overall Length  
    0.8125 in
  • Weight
    0.92 lbs

Details

  • Bore Type
    Taper Bore
  • Flange Type
    No Flange
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950040622

Overview

Mfr description
SH-A QD WELD HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text