Motion
SDS-A
Weld-On QD Bushing Hub - Fits SDS Bushings, Steel Material
MI ITEM #00219935
MFR #SDS-A
Price$150.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits SDS Bushings, Steel Material
MI ITEM #00219935
MFR #SDS-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.34/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-11/16 in
  • Bushing Size
    SDS
  • Hub Bore Diameter  
    2.18 in
  • Outside Diameter  
    3.5000 in
  • Overall Length  
    0.7500 in
  • Weight
    1.18 lbs

Details

  • Bore Type
    Taper Bore
  • Flange Type
    No Flange
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950040639

Overview

Mfr description
SDS-A HUB QD WELD ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text