Motion
SK-A
Weld-On QD Bushing Hub - Fits SK Bushings, Steel Material
Mi Item #00219938
MFR #SK-A
Price$216.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits SK Bushings, Steel Material
Mi Item #00219938
MFR #SK-A

Mfr description
SK-A HUB QD WELD ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.27/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-5/16 in
  • Bushing Size
    SK
  • Hub Bore Diameter  
    2.81 in
  • Outside Diameter  
    4.3750 in
  • Overall Length  
    1.2500 in
  • Weight
    2.98 lbs

Details

  • Bore Type
    Taper Bore
  • Flange Type
    No Flange
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950040646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)