Motion
SF-A QD

DODGE
SF-A QD

Weld-On QD Bushing Hub - Fits SF Bushings, 0.5000 to 2.9375 in Shaft Sizes, Steel Material
MI ITEM #00219940
MFR #SF-A QD
Price$390.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF-A QD

Weld-On QD Bushing Hub - Fits SF Bushings, 0.5000 to 2.9375 in Shaft Sizes, Steel Material
MI ITEM #00219940
MFR #SF-A QD

Mfr description
SF-A WELD-ON HUB 228470
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.71/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.8800 in
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Bushing Size
    SF
  • Outside Diameter  
    5.0000 in
  • Overall Length  
    1.2500 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16NC
  • Weight
    4.13 lbs

Details

  • Bore Type
    Keyed Bore
  • Bushing Type
    QD
  • Flange Type
    Flanged
  • Installation Torque
    360 in-lb
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228470
  • Manufacturer Upc Number
    782475899913
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    11000
  • UPC_NO
    782475899913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)