Motion
E-A QD

DODGE
E-A QD

Weld-On QD Bushing Hub - Fits E Bushings, 0.8750 to 3.5000 in Shaft Sizes, Steel Material
Mi Item #00219944
MFR #E-A QD
Price$580.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E-A QD

Weld-On QD Bushing Hub - Fits E Bushings, 0.8750 to 3.5000 in Shaft Sizes, Steel Material
Mi Item #00219944
MFR #E-A QD

Mfr description
E-A WELD-ON HUB 228471
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.69/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.0000 in
  • Bushing Bore Range
    0.8750 to 3.5000 in
  • Bushing Size
    E
  • Outside Diameter  
    6.2500 in
  • Overall Length  
    1.6250 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13NC
  • Weight
    8.57 lbs

Details

  • Bore Type
    Keyed Bore
  • Bushing Type
    QD
  • Flange Type
    Flanged
  • Installation Torque
    720 in-lb
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228471
  • Manufacturer Upc Number
    782475899678
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    20000
  • UPC_NO
    782475899678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)