Motion
E-A
Weld-On QD Bushing Hub - Fits E Bushings, Steel Material
MI ITEM #00219946
MFR #E-A
Price$434.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits E Bushings, Steel Material
MI ITEM #00219946
MFR #E-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$434.15/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5 in
  • Bushing Size
    E
  • Hub Bore Diameter  
    3.83 in
  • Outside Diameter  
    6.2500 in
  • Overall Length  
    1.6250 in
  • Weight
    8.26 lbs

Details

  • Bore Type
    Taper Bore
  • Flange Type
    No Flange
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950040660

Overview

Mfr description
E-A HUB QD WELD ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text