Motion
F-A QD

DODGE
F-A QD

Weld-On QD Bushing Hub - Fits F Bushings, 1.0000 to 4.0000 in Shaft Sizes, Steel Material
Mi Item #00219947
MFR #F-A QD
Price$785.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F-A QD

Weld-On QD Bushing Hub - Fits F Bushings, 1.0000 to 4.0000 in Shaft Sizes, Steel Material
Mi Item #00219947
MFR #F-A QD

Mfr description
F-A WELD-ON HUB 228472
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$785.23/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.6300 in
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Bushing Size
    F
  • Outside Diameter  
    7.0000 in
  • Overall Length  
    2.5000 in
  • Screw Length
    3-5/8 in
  • Screw Thread Size
    9/16-12NC
  • Weight
    15.65 lbs

Details

  • Bore Type
    Keyed Bore
  • Bushing Type
    QD
  • Flange Type
    Flanged
  • Installation Torque
    900 in-lb
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228472
  • Manufacturer Upc Number
    782475900091
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    30000
  • UPC_NO
    782475900091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)