Motion
F-A
Weld-On QD Bushing Hub - Fits F Bushings, Steel Material
MI ITEM #00219949
MFR #F-A
Price$713.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits F Bushings, Steel Material
MI ITEM #00219949
MFR #F-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$713.55/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5-5/8 in
  • Bushing Size
    F
  • Hub Bore Diameter  
    4.44 in
  • Outside Diameter  
    7.0000 in
  • Overall Length  
    2.5000 in
  • Weight
    15.38 lbs

Details

  • Bore Type
    Taper Bore
  • Flange Type
    No Flange
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950040677

Overview

Mfr description
F-A HUB QD WELD ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text