Motion
J-A
Weld-On QD Bushing Hub - Fits J Bushings, Steel Material
MI ITEM #00219951
MFR #J-A
Price$841.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits J Bushings, Steel Material
MI ITEM #00219951
MFR #J-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$841.99/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6-1/4 in
  • Bushing Size
    J
  • Hub Bore Diameter  
    5.14 in
  • Outside Diameter  
    7.7500 in
  • Overall Length  
    3.1875 in
  • Weight
    22.48 lbs

Details

  • Bore Type
    Taper Bore
  • Flange Type
    No Flange
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950040684

Overview

Mfr description
J-A HUB QD WELD ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text