Motion
M-A
Weld-On QD Bushing Hub - Fits M Bushings, 2.0000 to 5.5000 in Shaft Sizes, Steel Material
Mi Item #00219953
MFR #M-A
Price$2,036.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits M Bushings, 2.0000 to 5.5000 in Shaft Sizes, Steel Material
Mi Item #00219953
MFR #M-A

Mfr description
M-A HUB QD WELD ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,036.22/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7-7/8 in
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Bushing Size
    M
  • Hub Bore Diameter  
    6.49 in
  • Outside Diameter  
    9.5000 in
  • Overall Length  
    5.1875 in
  • Pilot Diameter  
    9.2500 in
  • Weight
    49.00 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    6
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    697950040691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)