Motion
N-A
Weld-On QD Bushing Hub - Fits N Bushings, Steel Material
MI ITEM #00219955
MFR #N-A
Price$3,000.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits N Bushings, Steel Material
MI ITEM #00219955
MFR #N-A

Mfr description
N-A HUB QD WELD ON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,000.75/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8-1/2 in
  • Bushing Size
    N
  • Hub Bore Diameter  
    6.99 in
  • Outside Diameter  
    10.5000 in
  • Overall Length  
    6.2500 in
  • Pilot Diameter  
    10.2500 in
  • Weight
    75.88 lbs

Details

  • Bore Type
    Taper Bore
  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950040707

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)