Motion
N X 5-15/16-KW  BUSHING

DODGE
N X 5-15/16-KW BUSHING

Quick Disconnect Bushing - N Bushing, 5-15/16 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #00220027
MFR #N X 5-15/16-KW BUSHING
Price$1,200.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N X 5-15/16-KW BUSHING

Quick Disconnect Bushing - N Bushing, 5-15/16 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #00220027
MFR #N X 5-15/16-KW BUSHING

Mfr description
N 5-15/16 QD BUSHING 119961
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,200.23/each

Specifications

Dimensions

  • Bore Diameter  
    5-15/16 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)