Motion
SHBB
Sure-Grip® Idler Bushing, No Keyway, Size SH, 1/2-13NC Stud Mounting, Ductile Iron Material
Mi Item #00220033
MFR #SHBB
Price$531.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sure-Grip® Idler Bushing, No Keyway, Size SH, 1/2-13NC Stud Mounting, Ductile Iron Material
Mi Item #00220033
MFR #SHBB

Mfr description
SH-BB IDLER BUSHING 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$531.41/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bushing Size
    SH
  • Flange Outside Diameter
    2.6900 in
  • Flange Thickness
    0.3750 in
  • Length Through Bore
    1.2500 in
  • Weight
    1.50 lbs

Details

  • Includes
    (2) Ball Bearing Units
  • Material
    Ductile Iron
  • Radial Load Capacity
    3320 @ 33-1/3 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    698672705899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)