Motion
SDBB
Quick Disconnect Idler Shaft Bushing - SD Bushing, 3.1875 in Flg OD, 0.4375 in Flg Thickness, Ductile Iron Material
Mi Item #00220034
MFR #SDBB
Price$530.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Shaft Bushing - SD Bushing, 3.1875 in Flg OD, 0.4375 in Flg Thickness, Ductile Iron Material
Mi Item #00220034
MFR #SDBB

Mfr description
SD-BB 1/2" STUD IDLER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$530.34/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bushing Size
    SD
  • Flange Outside Diameter
    3.1875 in
  • Flange Thickness
    0.4375 in
  • Length Through Bore
    1.8125 in
  • Weight
    2.50 lbs

Details

  • Includes
    (2) Ball Bearing Units
  • Material
    Ductile Iron
  • Product Type
    QD Idler Shaft Bushings
  • Radial Load Capacity
    3320 @ 33-1/3 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    698672705905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)