Motion
SK-BB
Quick Disconnect Idler Shaft Bushing - SK Bushing, 3.86 in Flg OD, 0.56 in Flg Thickness
Mi Item #00220035
MFR #SK-BB
Price$571.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Shaft Bushing - SK Bushing, 3.86 in Flg OD, 0.56 in Flg Thickness
Mi Item #00220035
MFR #SK-BB

Mfr description
SK-BB QD IDLER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$571.26/each

Specifications

Dimensions

  • Barrel Length
    1.38 in
  • Bore Diameter
    0.7500 in
  • Bushing Size
    SK
  • Flange Outside Diameter
    3.86 in
  • Flange Thickness
    0.56 in
  • Length Through Bore
    1.9375
  • Stocked Finished Bore
    1.8499 in
  • Storage Dimension Height
    4.5625 in
  • Storage Dimension Length
    3.875 in
  • Storage Dimension Width
    3.875
  • Weight
    4.00 lbs

Details

  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog
  • Number Of Bolt Holes
    6
  • Radial Load Capacity
    1000 @ 1,200 RPM lb, 1070 @ 1,000 RPM lb, 1360 @ 500 RPM lb, 2370 @ 100 RPM lb, 880 @ 1,800 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    697950262338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)