Motion
SFBB
Sure-Grip® Idler Bushing, No Keyway, Size SF, 3/4-10NC Stud Mounting, Cast Iron Material
MI ITEM #00220037
MFR #SFBB
Price$793.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sure-Grip® Idler Bushing, No Keyway, Size SF, 3/4-10NC Stud Mounting, Cast Iron Material
MI ITEM #00220037
MFR #SFBB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$793.80/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bushing Size
    SF
  • Flange Outside Diameter
    4.6250 in
  • Flange Thickness
    0.5000 in
  • Length Through Bore
    2.0000 in
  • Weight
    8.00 lbs

Details

  • Includes
    (2) Ball Bearing Units
  • Material
    Cast Iron
  • Radial Load Capacity
    4860 @ 33-1/3 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    698672705929

Overview

Mfr description
SF-BB IDLER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text