Motion
P-A
Weld On QD Bushing Hub - Fits P Bushings, Steel Material
MI ITEM #00220039
MFR #P-A
Price$5,898.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On QD Bushing Hub - Fits P Bushings, Steel Material
MI ITEM #00220039
MFR #P-A

Mfr description
P-A HUB QD WELD ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,898.70/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10 in
  • Bushing Size
    P
  • Hub Bore Diameter  
    8.24 in
  • Outside Diameter  
    13.0000 in
  • Overall Length  
    7.2500 in
  • Weight
    155.00 lbs

Details

  • Flange Type
    No Flange
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950040714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)