Motion
PS QD

DODGE
PS QD

Weld-On QD Bushing Hub - Fits S Bushings, 5.5000 to 10.0000 in Shaft Sizes, Steel Material
MI ITEM #00220045
MFR #PS QD
Price$2,499.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PS QD

Weld-On QD Bushing Hub - Fits S Bushings, 5.5000 to 10.0000 in Shaft Sizes, Steel Material
MI ITEM #00220045
MFR #PS QD

Mfr description
PS WELD-ON HUB 228116
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,499.83/each

Specifications

Dimensions

  • Bolt Circle Diameter
    15.0000 in
  • Bushing Bore Range
    5.5000 to 10.0000 in
  • Bushing Size
    S
  • Outside Diameter  
    17.5000 in
  • Overall Length  
    3.8800 in
  • Screw Length
    5 in
  • Screw Thread Size
    1-1/4-7NC
  • Weight
    75.00 lbs

Details

  • Bore Type
    Keyed Bore
  • Bushing Type
    QD
  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228116
  • Manufacturer Upc Number
    782475641598
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    5
  • UPC_NO
    782475641598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)