Motion
WS
228117 Weld-On QD Bushing Hub - Fits W Bushings, 4.0000 to 8.5000 in Shaft Sizes, Steel Material
MI ITEM #00220046
MFR #WS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
228117 Weld-On QD Bushing Hub - Fits W Bushings, 4.0000 to 8.5000 in Shaft Sizes, Steel Material
MI ITEM #00220046
MFR #WS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS WELD-ON HUB 228117

Specifications

  • Bushing Size
    W
  • Bushing Bore Range
    4.0000 to 8.5000 in
  • Material
    Steel
  • Outside Diameter
  • Pilot Diameter
  • Flange Type
    Flanged
  • Overall Length
  • Bolt Circle Diameter
    12.7500 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-1/8-7NC
  • Screw Length
    5 in
  • Manufacturer Catalog Number
    228117
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475641710
  • Weight
    85.00 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought