Motion
PS
228118 Weld-On QD Bushing Hub - Fits P Bushings, 2.9375 to 7.0000 in Shaft Sizes, Steel Material
Mi Item #00220047
MFR #PS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
228118 Weld-On QD Bushing Hub - Fits P Bushings, 2.9375 to 7.0000 in Shaft Sizes, Steel Material
Mi Item #00220047
MFR #PS

Mfr description
SS WELD-ON HUB 228118
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    10.0000 in
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Bushing Size
    P
  • Outside Diameter  
    12.2500 in
  • Overall Length  
    2.8800 in
  • Screw Length
    4-1/2 in
  • Screw Thread Size
    1-8NC
  • Weight
    139.00 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228118
  • Manufacturer Upc Number
    782475641550
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)