Motion
SDBB58

TB WOODS
SDBB58

Sure-Grip® Idler Bushing, No Keyway, Size SD, 5/8-11NC Stud Mounting, Ductile Iron Material
MI ITEM #00220060
MFR #SDBB58
Price$659.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SDBB58

Sure-Grip® Idler Bushing, No Keyway, Size SD, 5/8-11NC Stud Mounting, Ductile Iron Material
MI ITEM #00220060
MFR #SDBB58

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$659.38/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bushing Size
    SD
  • Flange Outside Diameter
    3.1875 in
  • Flange Thickness
    0.4375 in
  • Length Through Bore
    1.8125 in
  • Weight
    2.70 lbs

Details

  • Includes
    (2) Ball Bearing Units
  • Material
    Ductile Iron
  • Radial Load Capacity
    3320 @ 33-1/3 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    698672705943

Overview

Mfr description
SD-BB58 5/8" STUD IDLER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text