Motion
JS QD HUB

DODGE
JS QD HUB

Weld-On QD Bushing Hub - Fits J Bushings, 1.5000 to 4.5000 in Shaft Sizes, Steel Material
Mi Item #00220061
MFR #JS QD HUB
Price$640.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JS QD HUB

Weld-On QD Bushing Hub - Fits J Bushings, 1.5000 to 4.5000 in Shaft Sizes, Steel Material
Mi Item #00220061
MFR #JS QD HUB

Mfr description
JS WELD-ON HUB 228113
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.30/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.2500 in
  • Bushing Bore Range
    1.5000 to 4.5000 in
  • Bushing Size
    J
  • Outside Diameter  
    8.2500 in
  • Overall Length  
    1.6250 in
  • Pilot Diameter  
    8.0000 in
  • Screw Length
    2-1/2 in
  • Screw Thread Size
    5/8-11NC
  • Weight
    14.17 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228113
  • Manufacturer Upc Number
    782475642373
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    782475642373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)