Motion
MS QD HUB

DODGE
MS QD HUB

228114 Weld-On QD Bushing Hub - Fits M Bushings, 2.0000 to 5.5000 in Shaft Sizes, Steel Material
MI ITEM #00220062
MFR #MS QD HUB
Price$1,055.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MS QD HUB

228114 Weld-On QD Bushing Hub - Fits M Bushings, 2.0000 to 5.5000 in Shaft Sizes, Steel Material
MI ITEM #00220062
MFR #MS QD HUB

Mfr description
MS WELD-ON HUB 228114
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.07/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.8800 in
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Bushing Size
    M
  • Outside Diameter  
    9.5000 in
  • Overall Length  
    2.3750 in
  • Pilot Diameter  
    9.7500 in
  • Screw Length
    3 in
  • Screw Thread Size
    3/4-10NC
  • Weight
    23.18 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228114
  • Manufacturer Upc Number
    782475641727
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • UPC_NO
    782475641727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)