Motion
SK 38MM
Quick Disconnect Bushing - SK Bushing, 38 mm Bore, 3.875 in Flg OD, 1.9375 LTB, Ductile Iron Material
MI ITEM #00220082
MFR #SK 38MM
Price$74.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 38 mm Bore, 3.875 in Flg OD, 1.9375 LTB, Ductile Iron Material
MI ITEM #00220082
MFR #SK 38MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.35/each

Specifications

Dimensions

  • Barrel Diameter
    2.812 in
  • Barrel Length
    1.375 in
  • Bolt Circle Diameter
    3-5/16 in
  • Bore Diameter  
    38 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.875 in
  • Flange Thickness  
    0.5625 in
  • Keyway Size
    10 x 8 mm
  • Length Through Bore  
    1.9375
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18 in
  • Stocked Finished Bore
    1.4961 in
  • Storage Dimension Height
    1.9375 in
  • Storage Dimension Length
    3.9375 in
  • Storage Dimension Width
    3.9375
  • Weight
    3.18 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7838-5201
  • Material
    Ductile Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Screw Torque
    180 in
  • UPC_NO
    697950148649

Overview

Mfr description
SK 38MM BUSHING QD MM
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text