Motion
SFBB1
Sure-Grip® Idler Bushing, No Keyway, Size SF, 1-8NC Stud Mounting, Cast Iron Material
MI ITEM #00220085
MFR #SFBB1
Price$764.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sure-Grip® Idler Bushing, No Keyway, Size SF, 1-8NC Stud Mounting, Cast Iron Material
MI ITEM #00220085
MFR #SFBB1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$764.51/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bushing Size
    SF
  • Flange Outside Diameter
    4.6250 in
  • Flange Thickness
    0.5000 in
  • Length Through Bore
    2.0000 in
  • Weight
    8.60 lbs

Details

  • Includes
    (2) Ball Bearing Units
  • Material
    Cast Iron
  • Radial Load Capacity
    4860 @ 33-1/3 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    698672705950

Overview

Mfr description
SF-BB-1 IDLER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought