Motion
F8SDS
Tire Coupling Flange Assembly - Flange Assembly, Martin-Flex SDS Series, 8 Cplg Size
MI ITEM #00220158
MFR #F8SDS
Price$413.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire Coupling Flange Assembly - Flange Assembly, Martin-Flex SDS Series, 8 Cplg Size
MI ITEM #00220158
MFR #F8SDS

Mfr description
F8SDS MARTIN-FLEX CPLG ASSEMBLY
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.18/each

Specifications

Dimensions

  • Coupling Size Code
    8
  • Outside Diameter
    6.5 in
  • Weight
    7.00 lbs

Details

  • Bore Type
    Bushed
  • Element Material
    Rubber / Neoprene
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950081588
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Martin-Flex SDS
  • UPC_NO
    697950081588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)