Specifications
Dimensions
- Weight0.75 lbs
Details
- Manufacturer Upc Number698672111331
- Product TypeDisc Coupling Parts & Kits
- Product TypesCollet
- SeriesAP
- UPC_NO698672111331
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)